4H/2C Smart Thermostat Lite
4H/2C Smart Thermostat Lite
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Unlike battery operated smart thermostats, this hardwired device minimizes the hassle of replacing batteries and reduces the risk of product failure
- Ecobee smart thermostat Lite is easy-to-install and works with most 24VAC HVAC equipment, including gas, oil, electric, dual fuel and forced air
- It supports conventional (2H/2C) and heat pump (4H/2C) configurations, 2 and 4-pipe FCU, 2-pipe FCU and auto changeover and high-rise heat pump systems and supports a one wire accessory
- Ecobee thermostats are powered by a dedicated 24VAC power supply using a common wire (or C-wire) for consistent performance, even in the coldest weather
- The power extender kit (sold separately) allows for installation in most homes without a wire
- More and more projects are including accessories like ventilators, humidifiers and dehumidifiers
- With ecobee smart thermostat lite, you can offer your customers the integrated control they want with easy support and control for a one wire HVAC accessory device, like a humidifier, dehumidifier or ventilator (HRV/ERV)
- Self-powered accessories will require an additional 24V isolation relay
- With Pro first run set-up, configuring smart thermostat lite is simple, ensuring you can optimize their HVAC system quickly
- Keeps your home always feeling like the temperature you've set it to by adjusting for humidity
-
Green
Specifications
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Depth:
- 3-3/5 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 3-3/5 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 14
- Origin:
- Global
- Programmability:
- Programmable
- Smart Home Compatibility:
- Apple HomeKit, Amazon Alexa, Google Assistant, Alarm.com
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C
- Temperature Range:
- 14 to 122 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 91/100 in
- Wireless Communication:
- Wi-Fi