5,000 BTU Indoor Unit High Wall Head R-454B
5,000 BTU Indoor Unit High Wall Head R-454B
Package Quantity Info:
Each: 1Product Details
Product Details
- Dual guided air design delivers smoother, more comfortable airflow.
- Three fan speeds (high, medium, low) with airflow up to 249 CFM.
- Built-in electronic expansion valve (EXV) for easier installation.
- Front panel lifts up 65 degrees for easier maintenance access.
- Internally installed A2L refrigerant leak sensor.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 5000 Btu/h
- Depth:
- 10-7/16 in
- HVAC System Type:
- Cooling Only
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 1/2 in
- Type:
- C45VMW0053
- Volts:
- 208/230V
- Weight:
- 23 lb
- Width:
- 29-1/2 in
- Zones:
- 1