5-2/5 in. Control Board
5-2/5 in. Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Height:
- 1-9/10 in
- Length:
- 7-3/5 in
- OEM Part:
- Yes
- Width:
- 5-2/5 in