5-27/100 in. 24VAC Control Board
5-27/100 in. 24VAC Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 3
- Height:
- 1-1/4 in
- Length:
- 8-21/50 in
- Volts:
- 24VAC
- Width:
- 5-27/100 in