5-7/10 in. Integrated 24VAC Control Board
5-7/10 in. Integrated 24VAC Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 3
- Control Board Type:
- Integrated
- Height:
- 1-2/5
- Length:
- 9-3/10
- Volts:
- 24VAC
- Width:
- 5-7/10