5-7/8 x 5-7/20 in. Blower Wheel
5-7/8 x 5-7/20 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Brand Model Compatibility:
- 320AAZ036060AAKA, 320AAZ042080AAKA, 320AAZ060100AAK, 321AAZ036060AAKA, 321AAZ042080AAKA, 321AAZ060100AAKA, 398AAV030040AAKA, 398AAV036040AAKA, 398AAV036040GAKA, 398AAV036060AAKA, 398AAV036060GAKA, 398AAV036080AAKA, 398AAV036080GAKA, 398AAV048080AAKA
- Depth:
- 5-7/20
- Diameter:
- 5-7/8
- Length:
- 1-7/10
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 5-51/100