This product requires certification to purchase.

5 in. Service Valve

Carrier Corporation

5 in. Service Valve

  • Fast #
  • Part #RCD345626401
  • Item #10265398
  • Manufacturer Part #345626-401
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

5 in. Service Valve

  • Fast #
  • Part #RCD345626401
  • Item #10265398
  • Manufacturer Part #345626-401
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
5 in
Origin:
Global
Product Type:
Service Valve
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Weight:
0.75 lb
Width:
7-1/2 in