5 kW Heat Kit for MMD-AP0240VHG2UL
5 kW Heat Kit for MMD-AP0240VHG2UL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carrier OEM Part
Specifications
- Fits Model:
- MMD-AP0120VHG2UL, MMD-AP0180VHG2UL, MMD-AP0240VHG2UL, MMD-AP0300VHG2UL, MMD-AP0360VHG2UL, MMD-AP0420VHG2UL, MMD-AP0480VHG2UL, MMD-AP0600VHG2UL
- Height:
- 9 in
- Length:
- 17-3/4 in
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 5 kW
- Width:
- 13 in