5 Ton - High Heat - Commercial Packaged Gas/Electric Unit - 208/230V - Single Phase - R-454B
5 Ton - High Heat - Commercial Packaged Gas/Electric Unit - 208/230V - Single Phase - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Heat Rating:
- 130000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Convertible
- Fuel Type:
- Natural Gas
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 4 Ton
- Type:
- C48GEFM06A2A30A0A0
- Volts:
- 208/230V