5 Ton - Single Packaged Heat Pump Rooftop - Cooling w/ Electric Heat - R-454B - 460/3
5 Ton - Single Packaged Heat Pump Rooftop - Cooling w/ Electric Heat - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Depth:
- 2-3/5
- Rated Load Amps (RLA):
- 21
- Refrigerant:
- R-454B
- Tonnage:
- 5 Ton
- Type:
- C50FEQA06A2A60A0A0