This product requires certification to purchase.

5 Ton - VCA Fan Coil - Modular - R-454B - 24" W

Carrier Corporation

5 Ton - VCA Fan Coil - Modular - R-454B - 24" W

  • Fast #
  • Part #CFG5ANBD60L00
  • Item #10866750
  • Manufacturer Part #FG5ANBD60L00
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

5 Ton - VCA Fan Coil - Modular - R-454B - 24" W

  • Fast #
  • Part #CFG5ANBD60L00
  • Item #10866750
  • Manufacturer Part #FG5ANBD60L00
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
5.7
BTU:
60000
CFM:
2000 ft3/min
Coil Type:
Fan
Configuration:
Downflow, Horizontal, Upflow
Depth:
22-1/16 in
Energy Star Compliant:
No
Height:
59-3/16 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Max CFM:
2000 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigerant Control:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V, 200/230/1/60V
Width:
24-1/2 in