This product requires certification to purchase.

5 Ton - Vertical - Uncased A-Coil - R-454B - 24" W

Carrier Corporation

5 Ton - Vertical - Uncased A-Coil - R-454B - 24" W

  • Fast #
  • Part #CCAAVU6024AMA
  • Item #11399202
  • Manufacturer Part #CAAVU6024AMA
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

5 Ton - Vertical - Uncased A-Coil - R-454B - 24" W

  • Fast #
  • Part #CCAAVU6024AMA
  • Item #11399202
  • Manufacturer Part #CAAVU6024AMA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Uncased
Coil Type:
Evaporator
Configuration:
Vertical
Refrigerant:
R-454B
Tonnage:
5 Ton
Width:
24 in