This product requires certification to purchase.

50 Ton - Commercial Air Cooled Condensing Unit - 460/3

Carrier Corporation

50 Ton - Commercial Air Cooled Condensing Unit - 460/3

  • Fast #
  • Part #C38APD0506C2G030
  • Item #10285780
  • Manufacturer Part #38APD0506C-2G030
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

50 Ton - Commercial Air Cooled Condensing Unit - 460/3

  • Fast #
  • Part #C38APD0506C2G030
  • Item #10285780
  • Manufacturer Part #38APD0506C-2G030
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Highly efficient hermetic scroll compressor
  • Various combinations of condensing units with air handlers provide solutions to cover a wide range of commercial cooling solutions
  • Low roof-load weight distribution and weatherproof construction enable rooftop or on-the-ground installations
  • Commercial and industrial air conditioning applications
  • Condensing unit EERs up to 11.5 and IPLV up to 16.2
  • Unit performance rated in accordance with AHRI standard 365
  • Hermetic scroll compressors with option for digital compressor for superior part load performance
  • Compressor with neoprene isolators and oil heater
  • High and low pressure protection
  • Requires Certification

Specifications

A2L Compatible:
No
Compressor Type:
Scroll
EER:
11.5
ETL Listed:
Yes
Liquid Line (OD):
7/8
Refrigerant:
R-410A
Suction Line (OD):
2-1/8
Tonnage:
50 Ton
UL Listed:
Yes
Volts:
460V