This product requires certification to purchase.

50kW Electric Heater Strip - 208/240V - 3 Phase - For Roof Top Units

Carrier Corporation

50kW Electric Heater Strip - 208/240V - 3 Phase - For Roof Top Units

  • Fast #
  • Part #CCRHEATER417A00
  • Item #10751890
  • Manufacturer Part #CRHEATER417A00
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

50kW Electric Heater Strip - 208/240V - 3 Phase - For Roof Top Units

  • Fast #
  • Part #CCRHEATER417A00
  • Item #10751890
  • Manufacturer Part #CRHEATER417A00
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Height:
17 in
Length:
35 in
Phase:
Three Phase
Product Type:
Electric Heater Kit
Volts:
208/230V
Watts:
50 kW
Weight:
28 lb
Width:
20 in