This product requires certification to purchase.

50kW Three Phase Electric KW Heat Strip

Carrier Corporation

50kW Three Phase Electric KW Heat Strip

  • Fast #
  • Part #CCRHEATER274A00
  • Item #10277793
  • Manufacturer Part #CRHEATER274A00
3.1 out of 5 Customer Rating
Brand image
Carrier Corporation

50kW Three Phase Electric KW Heat Strip

  • Fast #
  • Part #CCRHEATER274A00
  • Item #10277793
  • Manufacturer Part #CRHEATER274A00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
Configuration:
Horizontal
Height:
13-3/8 in
Length:
39-1/4 in
Phase:
Three Phase
Power Source:
Electric
Product Type:
Electric Heater Kit
Volts:
460V
Watts:
50 kW
Width:
24 in