53000 BTU R-22 460V Three Phase Reciprocating Compressor
53000 BTU R-22 460V Three Phase Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Totaline offers a wide range of hermetic reciprocating compressors for virtually any application, from brands known for their quality
- We’re pleased to provide compressors from brands like Copeland and Tecumseh
- And, we make it easy to find the right hermetic compressor for any job with our robust cross-referencing tool
- Compressors are a key component in air conditioning and heat pump systems
- When they need to be replaced, it’s good to know Totaline can provide the hermetic reciprocating compressor needed to get the job done. We proudly offer high-quality compressors made for reliability and durability
Specifications
- A2L Compatible:
- No
- AMP:
- 8.1, 9.1, 12.7, 55
- BTU:
- 53000
- Compressor Type:
- Reciprocating
- Height:
- 14-4/5 in
- MBH:
- 53
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4.5 Ton
- Volts:
- 460V
- Width:
- 9-11/50 in