This product requires certification to purchase.

54000 BTU Multi-Zone 208/230V

Carrier Corporation

54000 BTU Multi-Zone 208/230V

  • Fast #
  • Part #C40VMV054A3
  • Item #10277526
  • Manufacturer Part #40VMV054A--3
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

54000 BTU Multi-Zone 208/230V

  • Fast #
  • Part #C40VMV054A3
  • Item #10277526
  • Manufacturer Part #40VMV054A--3
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 208/230V-1-60Hz voltage
  • DC fan motor
  • Multiple fan speeds
  • Built-in IR receiver
  • Multi positional - vertical or horizontal
  • All equipment wiring complies with NEC requirements
  • Unit constructed in accordance with ETL requirements
  • Finned tube heat exchanger
  • Suitable for R-410a refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 7.2
Application:
Commercial
BTU:
54000
BTU Cooling Rating:
53500 Btu/h
BTU Heat Rating:
60000 Btu/h
CFM:
1800 ft3/min
Decibel Rating (dB):
57.1 dB
Depth:
24 in
Height:
54-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
54
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Suction Line (OD):
5/8 in
Tonnage:
4.5 Ton
Volts:
208/230V
Watts:
560 W
Weight:
157 lb
Width:
22 in