This product requires certification to purchase.

58k BTU - Ceiling & Floor Console Indoor Ductless Heat Pump - R-454B - 208/230V

Carrier Corporation

58k BTU - Ceiling & Floor Console Indoor Ductless Heat Pump - R-454B - 208/230V

  • Fast #
  • Part #C45MCFAQ58XA3
  • Item #10866743
  • Manufacturer Part #45MCFAQ58XA3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

58k BTU - Ceiling & Floor Console Indoor Ductless Heat Pump - R-454B - 208/230V

  • Fast #
  • Part #C45MCFAQ58XA3
  • Item #10866743
  • Manufacturer Part #45MCFAQ58XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy savings are dependent on outdoor unit pairing
  • Install with select outdoor units for premium or enhanced energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Sound performance - quiet operation for peace and comfort
  • Compatible with Puron Advance™ refrigerant, with this refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
  • It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
58000
BTU Cooling Rating:
58000 Btu/h
CFM:
1365 ft3/min
Decibel Rating (dB):
29 dB
Energy Star Compliant:
Yes
Installation Type:
Ceiling Mount, Floor Mount
Max CFM:
1365 cfm
Phase:
Single Phase
Refrigerant:
R-454B
Volts:
230V