6-1/2 in. Inverter Control Board
6-1/2 in. Inverter Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Control Board Type:
- Inverter
- Height:
- 3 in
- Length:
- 6-1/2 in
- Width:
- 6-1/2 in