6-1/2 in. Wire Harness
6-1/2 in. Wire Harness
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- OPN-RTUM
- Height:
- 2-1/2 in
- Length:
- 6-1/2 in
- Product Type:
- Wire Harness
- Width:
- 6-1/2 in