This product requires certification to purchase.

6 in. Electronic Air Cleaner

Carrier Corporation

6 in. Electronic Air Cleaner

  • Fast #
  • Part #RKIT82000
  • Item #10276330
  • Manufacturer Part #KIT82000
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

6 in. Electronic Air Cleaner

  • Fast #
  • Part #RKIT82000
  • Item #10276330
  • Manufacturer Part #KIT82000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filter Enhancement Module Kit
  • Requires Certification

Specifications

Application:
Air Cleaner
Brand Model Compatibility:
GAPABXBB, GAPAA, GAPAB, GAPABXBB2020
Height:
20-7/10 in
Length:
5-1/2 in
Product Type:
Orifice
Width:
6 in