6 Ton - Heat Recovery VRF System - 208/230V-3
6 Ton - Heat Recovery VRF System - 208/230V-3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 11.8
- BTU:
- 72000
- BTU Cooling Rating:
- 69000 Btu/h
- BTU Heat Rating:
- 77000 Btu/h
- CFM:
- 6700 ft3/min
- Decibel Rating (dB):
- 61 dB
- Depth:
- 30-7/10 in
- EER:
- 26.6
- Energy Star Compliant:
- No
- Height:
- 72-9/10 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/2 in
- MBH:
- 72
- Max Fuse Size:
- 15
- Minimum Circuit Ampacity (MCA):
- 11.8
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 6 Ton
- Volts:
- 460V
- Width:
- 39 in