This product requires certification to purchase.

6 Ton - Single-Package Gas Heating/Electric Cooling Rooftop Unit - Medium Heat - R-454B - 460/3

Carrier Corporation

6 Ton - Single-Package Gas Heating/Electric Cooling Rooftop Unit - Medium Heat - R-454B - 460/3

  • Fast #
  • Part #C48FEEM07A2A60A0A0
  • Item #11610824
  • Manufacturer Part #48FEEM07A2A6-0A0A0
5 out of 5 Customer Rating
Brand image
Carrier Corporation

6 Ton - Single-Package Gas Heating/Electric Cooling Rooftop Unit - Medium Heat - R-454B - 460/3

  • Fast #
  • Part #C48FEEM07A2A60A0A0
  • Item #11610824
  • Manufacturer Part #48FEEM07A2A6-0A0A0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
6 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-454B
Electrical & Operational Information
Fuel Type
Natural Gas
Phase
Three Phase
Volts
460V