6 Ton Coil
6 Ton Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New direct drive EcoBlue™ technology indoor fan system uses Vane Axial fan design and electronically commutated motor
- New unit control board with intuitive quick fan speed adjustment
- Single circuit design on 07 and 08 sizes, single or dual circuit capability for size 12 model
- Uses field-supplied Puron® (R-410A) refrigerant
- Non-corroding drain pans
- Cleanable insulation treated with an anti-microbial agent
- An motor options allowing for complex or replacement air distribution systems
- Durable die-formed galvanized steel casings
- 40RFA direct expansion cooling coils are rated in accordance with ARI standard 340/360 when paired with Carrier 38A cooling only condensing unit
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 72000
- CFM:
- 1800 ft3/min
- Coil Type:
- Aluminum Fin
- Height:
- 56-1/16 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 4 ft
- Liquid Line (OD):
- 5/8 in
- MBH:
- 72
- Material:
- Aluminum, Copper
- Max CFM:
- 3000 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Width:
- 28-3/16 in