6 Ton Packaged G/E 208/230/460V Three Phase
6 Ton Packaged G/E 208/230/460V Three Phase
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Height:
- 4-3/5 in
- Length:
- 17-71/100 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Tonnage:
- 6 Ton
- Tonnage:
- 6 Ton
- Volts:
- 208/230/460V
- Weight:
- 13 lb
- Width:
- 9-21/25 in