This product requires certification to purchase.

6 Ton Packaged G/E 230V

Carrier Corporation

6 Ton Packaged G/E 230V

  • Fast #
  • Part #CCRSINGLE038A00
  • Item #10277843
  • Manufacturer Part #CRSINGLE038A00
5 out of 5 Customer Rating
Brand image
Carrier Corporation

6 Ton Packaged G/E 230V

  • Fast #
  • Part #CCRSINGLE038A00
  • Item #10277843
  • Manufacturer Part #CRSINGLE038A00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Height:
4-3/5 in
Length:
17-71/100 in
Phase:
Three Phase
Tonnage:
6 Ton
Tonnage:
6 Ton
Volts:
208/230V
Weight:
14 lb
Width:
9-21/25 in