6000 BTU R-410A 208/230V Single Phase Scroll Compressor
6000 BTU R-410A 208/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 6000
- Compressor Type:
- Scroll
- Height:
- 15-1/3
- MBH:
- 6
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Width:
- 8-2/5