60000 BTU Multi-Zone 208/230V
60000 BTU Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Available in 3, 4 & 5-ton capacity range
- 100% heating capacity at 5°F for 3, 4 ton and 80% heating capacity for 5 ton unit
- Ability to connect up to 9 multiple style indoor units on a 5 ton system
- 2-pipe heat pump system
- High performance outdoor unit with Inverter-driven twin rotary compressor
- 208/230-1-60Hz power supply
- Cooling operating range: 23°F to 122°F
- Heating operating range: -13°F to 60°F
- Connected capacity up to 135%
Specifications
- A2L Compatible:
- No
- AMP:
- 21.18, 21.41, 36.3, 60
- Application:
- Commercial, Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- CFM:
- 4850 ft3/min
- Decibel Rating (dB):
- 58 dB
- Depth:
- 14-3/5 in
- EER2:
- 12.3
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF2:
- 10.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 61 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Minimum Circuit Ampacity (MCA):
- 36.3
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 23.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 4.88 kW
- Weight:
- 311 lb
- Width:
- 39-4/5 in