60000 BTU Multi-Zone 460V
60000 BTU Multi-Zone 460V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Vane axial fan (VAF) technology
- Three fan speeds - high, medium and low
- Electronically commutated fan motor (ECM)
- Built in pulse modulating valve for installation ease
- Built-in mounting bracket for FS box installation (for heat recovery)
- Horizontal and vertical economizer option
- 14" or 24" roof curb option
- Electric heat option
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.9, 15, 3
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- CFM:
- 1750
- Decibel Rating (dB):
- 77 dB
- Depth:
- 46-5/8
- Energy Star Compliant:
- No
- Height:
- 41-3/8
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8
- Tonnage:
- 3 Ton
- Volts:
- 460V
- Weight:
- 401
- Width:
- 74-3/8