This product requires certification to purchase.

60A Circuit Breaker

Carrier Corporation

60A Circuit Breaker

  • Fast #
  • Part #RHH83XD260
  • Item #10277097
  • Manufacturer Part #HH83XD260
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

60A Circuit Breaker

  • Fast #
  • Part #RHH83XD260
  • Item #10277097
  • Manufacturer Part #HH83XD260
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
60
Height:
2-1/2 in
Length:
1-1/2 in
Product Type:
Circuit Breaker
Weight:
0.5 lb
Width:
4-1/5 in