This product requires certification to purchase.

62000 BTU R-22 208/230V Single Phase Scroll Compressor

This product has been replaced by

No image available
Carrier Corporation COMPRESSOR
Manufacturer Part #ZR57KCE-PFV-950
Carrier Corporation

62000 BTU R-22 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RCDZR61K3EPFV950
  • Item #10276985
  • Manufacturer Part #ZR61K3E-PFV-950
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Carrier Corporation COMPRESSOR
Manufacturer Part #ZR57KCE-PFV-950
Carrier Corporation

62000 BTU R-22 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RCDZR61K3EPFV950
  • Item #10276985
  • Manufacturer Part #ZR61K3E-PFV-950
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Totaline offers a large selection of hermetic scroll compressors that are built for quality, reliability, and durability
  • And, it’s easy to find the right replacement compressor for the job with our robust cross-referencing tool
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
32.1, 45, 148
BTU:
62000
Compressor Type:
Scroll
Height:
17-4/5 in
MBH:
62
Phase:
Single Phase
Refrigerant:
R-22
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Width:
9-69/100 in