7-1/10 in. Integrated 24VAC Control Board
7-1/10 in. Integrated 24VAC Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 3
- Control Board Type:
- Integrated
- Height:
- 1-1/2
- Length:
- 8-9/10
- Volts:
- 24VAC
- Width:
- 7-1/10