7-1/4 in. Diameter 1 in. Bore Plastic Blower Pulley
7-1/4 in. Diameter 1 in. Bore Plastic Blower Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Bore Size:
- 1
- Brand Model Compatibility:
- 40RUAA08A-A9-A, 48HCDD08-5A, 48HCDD08-6A, 48HCDD09-5A, 48HCDD09-6A, 48HCDD11-5A, 48HCDD11-6A, 48HCDD12-5A, 48HCDD12-6A, 48HCDE08-5A, 48HCDE08-6A, 48HCDE09-5A, 48HCDE09-6A, 48HCDE11-5A
- Diameter:
- 7-1/4 in
- Height:
- 1-2/5 in
- Length:
- 6-5/10 in
- Material:
- Plastic
- Pulley Type:
- Blower Pulley
- Weight:
- 9 lb
- Width:
- 6-5/10 in