7-1/4 in. Main Control Board
7-1/4 in. Main Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Control Board Type:
- Main
- Height:
- 1-3/4 in
- Length:
- 7-1/4 in
- OEM Part:
- Yes
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Width:
- 7-1/4 in