This product requires certification to purchase.

7-2/5 x 18-3/10 x 1-2/5 in. Heater

Carrier Corporation

7-2/5 x 18-3/10 x 1-2/5 in. Heater

  • Fast #
  • Part #R00PPN800000300A
  • Item #10273638
  • Manufacturer Part #00PPN800000300A
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

7-2/5 x 18-3/10 x 1-2/5 in. Heater

  • Fast #
  • Part #R00PPN800000300A
  • Item #10273638
  • Manufacturer Part #00PPN800000300A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1-2/5 in
Length:
7-2/5 in
Product Type:
Heater
Size:
7-2/5 in x 18-3/10 in x 1-2/5 in
UL Listed:
No
Volts:
120VAC
Watts:
0.5 kW
Width:
18-3/10 in