7-3/5 in. 24VAC Control Board
7-3/5 in. 24VAC Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 3
- Height:
- 1-3/10 in
- Length:
- 9-3/5 in
- Volts:
- 24VAC
- Width:
- 7-3/5 in