This product requires certification to purchase.

7.9 kW Electric Heat Strip - 208/230V

Carrier Corporation

7.9 kW Electric Heat Strip - 208/230V

  • Fast #
  • Part #CCRHEATER326A00
  • Item #10286526
  • Manufacturer Part #CRHEATER326A00
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

7.9 kW Electric Heat Strip - 208/230V

  • Fast #
  • Part #CCRHEATER326A00
  • Item #10286526
  • Manufacturer Part #CRHEATER326A00
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Phase:
Three Phase
Power Source:
Electric
Product Type:
Electric Heater
Single Point Kit:
Yes
Stages:
Two
Tonnage:
5 Ton
Tonnage:
5 Ton
Type:
CCRHEATER326A00
Volts:
208/230V
Watts:
10.5 kW