72,000 BTU Heat Recovery Outdoor Unit R-410A 208/230V Three-Phase
72,000 BTU Heat Recovery Outdoor Unit R-410A 208/230V Three-Phase
Product Details
Product Details
- 6, 8, 10, and 12 ton modules available
- Modules have inverter-driven scroll compressors
- Direct-drive, inverter-driven outdoor motor
- Modules can be combined to form larger systems, up to 36 tons
- 3280 ft (1000 m) actual total system piping (liquid line)
- 656 ft (200 m) actual piping length from outdoor unit to furthest fan coil
- Up to 3937 ft (1200 m) control wiring between the outdoor units and indoor units
- Operating temperature range cooling (db): 5 to 125°F (–15 to 52°C) Heating (wb): –5 to 64°F (–21 to 18°C)
- Protection: High pressure sensor and switch, low pressure sensor and switch, process controller board fuse, inverter overload protection
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 43
- BTU:
- 72000
- BTU Cooling Rating:
- 72000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- CFM:
- 6900 ft3/min
- Decibel Rating (dB):
- 58.4 dB
- Depth:
- 31-1/8 in
- EER:
- 14.1
- Height:
- 64-3/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 5/8 in
- MBH:
- 72
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 6 Ton
- Volts:
- 208/230V
- Watts:
- 5.7 kW
- Weight:
- 672 lb
- Width:
- 52-3/4 in