2 x 2-4/5 x 1-1/10 in. Pilot Burner
732C 2 x 2-4/5 x 1-1/10 in. Pilot Burner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- 376A036035-A, 376A036055-A, 376A048070-A, 376A048090-A, 376A060090-A, 376A060110-A, 394:050-394-SER-A-E-, 394:050-394-SER-F, 394:050-394-SER-G, 394:080-394, 394:080-394-SER-F, 394:080-394-SER-G
- Collection:
- 732C
- Fuel Type:
- Natural Gas
- Height:
- 1-1/10 in
- Length:
- 2 in
- Power Source:
- Gas
- Product Type:
- Pilot Burner
- Size:
- 2 in x 2-4/5 in x 1-1/10 in
- Volts:
- 30V
- Width:
- 2-4/5 in