This product requires certification to purchase.

73500 BTU R-22 208/230V Three Phase Scroll Compressor

Carrier Corporation

73500 BTU R-22 208/230V Three Phase Scroll Compressor

  • Fast #
  • Part #RCDZR72KCETF5950
  • Item #10276819
  • Manufacturer Part #ZR72KCE-TF5-950
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

73500 BTU R-22 208/230V Three Phase Scroll Compressor

  • Fast #
  • Part #RCDZR72KCETF5950
  • Item #10276819
  • Manufacturer Part #ZR72KCE-TF5-950
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Totaline offers a large selection of hermetic scroll compressors that are built for quality, reliability, and durability
  • And, it’s easy to find the right replacement compressor for the job with our robust cross-referencing tool
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
20.7, 29, 156
BTU:
73500
Compressor Type:
Scroll
Height:
17-4/5 in
Horsepower:
6 hp
MBH:
73.5
Phase:
Three Phase
Refrigerant:
R-22
Suction Line (OD):
7/8 in
Tonnage:
6 Ton
Volts:
208/230V
Width:
9-69/100 in