8-1/4 in. 24VAC Control Board
8-1/4 in. 24VAC Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.4
- Height:
- 2-1/2 in
- Length:
- 5-1/2 in
- Volts:
- 24VAC
- Width:
- 8-1/4 in