800 RPM 310V Fan Motor
800 RPM 310V Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Length:
- 11-7/10 in
- OEM Part:
- Yes
- Origin:
- Global
- Product Type:
- Fan Motor
- RPM:
- 800
- RPM Range:
- 0-899
- Volts:
- 310V
- Weight:
- 7.05 lb