850 RPM 310V PSC Fan Motor
850 RPM 310V PSC Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.39
- Blower Type:
- PSC
- Fan Speeds:
- 1
- Hertz:
- 60
- Length:
- 10
- OEM Part:
- Yes
- Origin:
- Global
- Product Type:
- Fan Motor
- RPM:
- 850
- RPM Range:
- 0-899
- Rotation:
- CWLE
- Shaft Length:
- 3-1/2
- Shaft Size:
- 1/2
- Volts:
- 310V
- Watts:
- 85
- Weight:
- 6