This product requires certification to purchase.

860 RPM 208/230V Blower Motor

Carrier Corporation

860 RPM 208/230V Blower Motor

  • Fast #
  • Part #RHC44AL230
  • Item #10275614
  • Manufacturer Part #HC44AL230
5 out of 5 Customer Rating
Brand image
Carrier Corporation

860 RPM 208/230V Blower Motor

  • Fast #
  • Part #RHC44AL230
  • Item #10275614
  • Manufacturer Part #HC44AL230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
2.2
Blower Type:
PSC
Horsepower:
3/5 hp
Length:
10 in
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
860
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V
Weight:
19.1 lb