9/10 in. Blower Wheel
9/10 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Brand Model Compatibility:
- 310AAV024045AAJA, 310AAV024045ABJA, 310AAV024045ACJA, 310AAV024045ADJA, 310AAV024070AAJA, 310AAV024070ABJA, 310AAV024070ACJA, 310AAV024070ADJA, 310AAV036045AAJA, 310AAV036045ABJA, 310AAV036045ACJA, 310AAV036045ADJA, 310AAV036070AAJA
- Depth:
- 9/10 in
- Diameter:
- 3-1/5 in
- Length:
- 3-1/5 in
- OEM Part:
- Yes
- Width:
- 3-1/5 in