9-1/2 in. Main Control Board
9-1/2 in. Main Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Control Board Type:
- Main
- Height:
- 4 in
- Length:
- 13-1/2 in
- OEM Part:
- Yes
- Width:
- 9-1/2 in