9-1/2 x 1/2 in. Sweat Muffler
9-1/2 x 1/2 in. Sweat Muffler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 9-1/2 in
- Product Type:
- Muffler
- UL Listed:
- No