This product requires certification to purchase.

900 RPM 310V Fan Motor

Carrier Corporation

900 RPM 310V Fan Motor

  • Fast #
  • Part #RCD11002015000366
  • Item #10273351
  • Manufacturer Part #11002015000366
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

900 RPM 310V Fan Motor

  • Fast #
  • Part #RCD11002015000366
  • Item #10273351
  • Manufacturer Part #11002015000366
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.37
Length:
4-1/2
OEM Part:
Yes
Origin:
Global
Product Type:
Fan Motor
RPM:
900
RPM Range:
900-1150
Volts:
310V
Weight:
5.6