This product requires certification to purchase.

9000 BTU Heat Pump 115V

Carrier Corporation

9000 BTU Heat Pump 115V

  • Fast #
  • Part #C38MHRCQ09AA1
  • Item #10284276
  • Manufacturer Part #38MHRCQ09AA1
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

9000 BTU Heat Pump 115V

  • Fast #
  • Part #C38MHRCQ09AA1
  • Item #10284276
  • Manufacturer Part #38MHRCQ09AA1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The 38MHRCQ series ductless systems are a matched combination of an outdoor condensing unit and an indoor fan coil unit connected only by refrigerant tubing and wires
  • Add-ons to current space (an office or family room addition)
  • Special space requirements
  • When changes in the load cannot be handled by the existing system
  • When adding air conditioning to spaces that are heated by hydronic or electric heat and have no ductwork
  • Historical renovations or any application where preserving the look of the original structure is essential
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
12
Application:
Residential
Auto Switching Heat:
Yes
BTU:
9000
Compressor Type:
Rotary
Decibel Rating (dB):
57.2 dB
Depth:
11-81/100 in
EER2:
12.5
HSPF2:
9.1
Height:
21-17/20 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
1170 cfm
Max Fuse Size:
15
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
SEER2:
21.5
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
115V
Weight:
63 lb
Width:
30-31/100 in
Zones:
1