9000 BTU Single Zone Mini-Split 208/230V
9000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Designed for a high wall installation and is compatible with both single and multi-zone ductless heat pumps
- Comfort™ series ductless heat pumps are designed with your budget in mind
- The ideal blend of affordability and effectiveness, our comfort series 40MHHAQ high wall ductless indoor unit is a solid choice for heating and cooling a new or converted space
- Compatible with either a single or multi-zone ductless heat pump, it offers the convenience of a temperature-sensing handheld remote and customized control over your comfort with four available fan speeds and louvers that can either move or remain stationary
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- CFM:
- 312
- Decibel Rating (dB):
- 43 dB
- Depth:
- 7-87/100
- Energy Star Compliant:
- No
- Height:
- 11-1/2
- Length:
- 7-9/10
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 19
- Width:
- 28-7/10